Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#14 X 2 Phillips Pan Head Sheet Metal Screw - 18-8 Stainless  Pkg Of 10

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

#14 X 2 Phillips Pan Head Sheet Metal Screw - 18-8 Stainless Pkg Of 10

Item #: WBB1660224

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 14 ($45.36)

Price: $3.24
Product Information
Customer Review
Product Q&A
#14 X 2 Phillips Pan Head Sheet Metal Screw - 18-8 Stainless Pkg Of 10

Phillips Pan Head Self Tapping Sheet Metal Screws provide a common style that can be substituted in most applications for round, truss or binding heads.

Product Specifications

    • LENGTH INCHES2
    • PACKAGE QTY10
    • HEAD Pan
    • SIZE#14
    • COUNTRY OF ORIGINImport
    • MATERIALStainless Steel
    • BRANDGlobal Approved
    • FINISH18-8 Stainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!