Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#2 x 3/4 Phillips Pan Self Tapping Screw Type AB Fully Threaded 18-8 Stainless Steel - Pkg of 5000
See all 29 items in product family

#2 x 3/4 Phillips Pan Self Tapping Screw Type AB Fully Threaded 18-8 Stainless Steel - Pkg of 5000

Item #: WBB401864

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 175.95
Product Information
Customer Review
Product Q&A
2X3/4 Phillips Pan Self Tapping Screw Type A B Fully Threaded 18 8 Stainless Steel. Type AB thread for use in the thinner sheet metal like used in appliances. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

    • THREADS PER INCH32
    • LENGTH INCHES3/4
    • PACKAGE QTY5000
    • MANUFACTURERS PART NUMBER0212ABPP188
    • HEAD Pan
    • SIZE#2
    • COUNTRY OF ORIGINImport
    • MATERIALStainless Steel
    • DRIVEPhillips
    • BRANDKanebridge
    • FINISH18-8 Stainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!