discount codeFree shipping over 300

Applied at checkout

#10 X 5/8 Phillips Truss Head Sheet Metal Screw - 18-8 Stainless  Pkg Of 25

#10 X 5/8 Phillips Truss Head Sheet Metal Screw - 18-8 Stainless Pkg Of 25

Item #: WBB1660278

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 17

Price: $2.60

Quantity

Popular item in this category

#10 X 1 Phillips Truss Head Sheet Metal Screw - 18-8 Stainless Pkg Of 25

Usually ships in 1 to 4 days

Not Yet Rated

$3.26

Customers Also Viewed

#10 X 5/8 Phillips Truss Head Sheet Metal Screw - 18-8 Stainless Pkg Of 25

Phillips, Truss, Self Tapping/Sheet Metal Screws, Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.

Product Specifications

  • BRANDGlobal Approved
  • COUNTRY OF ORIGINImport
  • HEAD Truss
  • FINISH18-8 Stainless Steel
  • SIZE#10
  • PACKAGE QTY25
  • LENGTH INCHES5/8
  • MATERIALStainless Steel
  • DRIVEPhillips
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

17 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#10 X 5/8 Phillips Truss Head Sheet Metal Screw - 18-8 Stainless  Pkg Of 25

#10 X 5/8 Phillips Truss Head Sheet Metal Screw - 18-8 Stainless Pkg Of 25

Item #: WBB1660278

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top