Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#12 X 3/4 Phillips Truss Head Sheet Metal Screw - 18-8 Stainless  Pkg Of 20

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

#12 X 3/4 Phillips Truss Head Sheet Metal Screw - 18-8 Stainless Pkg Of 20

Item #: WBB1660300

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($47.28)

Price: $3.94
Product Information
Customer Review
Product Q&A
#12 X 3/4 Phillips Truss Head Sheet Metal Screw - 18-8 Stainless Pkg Of 20

Phillips, Truss, Self Tapping/Sheet Metal Screws, Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.

Product Specifications

    • LENGTH INCHES3/4
    • PACKAGE QTY20
    • HEAD Truss
    • SIZE#12
    • COUNTRY OF ORIGINImport
    • MATERIALStainless Steel
    • DRIVEPhillips
    • BRANDGlobal Approved
    • FINISH18-8 Stainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!