Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-14 x 3" Self-Drilling Screw - Phillips Flat Head - 410 Stainless Steel - FT - 100 Pk

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

1/4-14 x 3" Self-Drilling Screw - Phillips Flat Head - 410 Stainless Steel - FT - 100 Pk

Item #: WBB2229896

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($59.90)

Price: $29.95
Product Information
Customer Review
Product Q&A
Self drilling screws have a point to cut through material and eliminate the need to drill a pilot hole. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

    • FULL OR PARTIAL THREADFull
    • HEAD TYPEPan
    • PACKAGE QTY100
    • SIZE1/4-14
    • COUNTRY OF ORIGINImport
    • FINISH410 Stainless Steel
    • BRANDBrighton-Best
    • LENGTH INCHES3
    • DRIVE TYPEPhillips
    • DESCRIPTIONSelf-Drilling Screw
    • MANUFACTURERS PART NUMBER040618
    • POINT#3 BSD
    • MATERIALStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!