Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12-24X5/8 Phillips Flt Underct Full Thread Self Drill Scr Machine Sc Thread 410 SS,2500 pcs
See all 27 items in product family

12-24X5/8 Phillips Flt Underct Full Thread Self Drill Scr Machine Sc Thread 410 SS,2500 pcs

Item #: WBB400956

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 385.95
Product Information
Customer Review
Product Q&A
12-24X5/8 Phillips Flt Underct Full Thread Self Drill Scr Machine Sc Thread 410 Stainless. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Flat undercut heads are used when a flat head is desired on shorter length screws.

Product Specifications

    • LENGTH INCHES5/8
    • PACKAGE QTY2500
    • MANUFACTURERS PART NUMBER1210KPUMS410
    • HEAD Flat Undercut
    • SIZE#12
    • COUNTRY OF ORIGINImport
    • DRIVEPhillips
    • MATERIALStainless Steel
    • BRANDKanebridge
    • FINISH410 Stainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!