YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

#12 x 5/8 Phillips Flat Undercut Full Thread Self Drilling Screw Zinc Bake - Pkg of 5000

#12 x 5/8 Phillips Flat Undercut Full Thread Self Drilling Screw Zinc Bake - Pkg of 5000

Item #: WBB409894

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $330.95

Save $16.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

12X5/8 Phillips Flat Undercut Full Thread Self Drilling Screw Zinc Bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Flat undercut heads are used when a flat head is desired on shorter length screws.

Product Specifications

  • PACKAGE QTY5000
  • LENGTH INCHES5/8
  • DRIVEPhillips
  • COUNTRY OF ORIGINImport
  • BRANDGlobal Approved
  • SIZE#12
  • MATERIALSteel
  • HEAD Flat Undercut
  • MANUFACTURERS PART NUMBER1210KPU
  • FINISHZinc
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

#12 x 1/2 Phillips Flat Undercut Full Thread Self Drilling Screw Zinc Bake - Pkg of 5000

Item #: B410672

Not Yet Rated

Usually ships in 1 to 4 days

$293.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#12 x 5/8 Phillips Flat Undercut Full Thread Self Drilling Screw Zinc Bake - Pkg of 5000

#12 x 5/8 Phillips Flat Undercut Full Thread Self Drilling Screw Zinc Bake - Pkg of 5000

Item #: WBB409894

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant