Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-14 x 1-3/4" Self-Drilling Screw - Unslotted Ind. Hex Washer Head - 410 Stainless Steel - 200 Pk

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

1/4-14 x 1-3/4" Self-Drilling Screw - Unslotted Ind. Hex Washer Head - 410 Stainless Steel - 200 Pk

Item #: WBB2229910

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95
Product Information
Customer Review
Product Q&A
Self drilling screws have a point to cut through material and eliminate the need to drill a pilot hole. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

    • LENGTH INCHES1-3/4
    • PACKAGE QTY200
    • DESCRIPTIONSelf-Drilling Screw
    • MANUFACTURERS PART NUMBER040245
    • SIZE1/4-14
    • POINT#3 BSD
    • COUNTRY OF ORIGINImport
    • MATERIALStainless Steel
    • BRANDBrighton-Best
    • FINISH410 Stainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!