5/16X1 1/2  Unslotted Indent Hex Washer Self Drill Screw Full Thread 18 8 Stainless Steel,600 pcs
See all 56 items in product family

5/16X1 1/2 Unslotted Indent Hex Washer Self Drill Screw Full Thread 18 8 Stainless Steel,600 pcs

Item #: WBB399670

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 533.00
Product Information
Customer Review
Product Q&A
5/16X1 1/2 Unslotted Indent Hex Washer Self Drill Screw Full Thread 18 8 Stainless Steel. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

    • LENGTH INCHES1-1/2
    • PACKAGE QTY600
    • MANUFACTURERS PART NUMBER3124KW188
    • HEAD Indented Hex Washer
    • SIZE5/16-12
    • COUNTRY OF ORIGINImport
    • DRIVEUnslotted
    • MATERIALStainless Steel
    • BRANDKanebridge
    • FINISH18-8 Stainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!