Take 15% off your entire order!

Offer applied at checkout

ITW Teks Roofing Screw - #12 x 1-1/2" - Hex Head - Pkg of 300 - 21422

ITW Teks Roofing Screw - #12 x 1-1/2" - Hex Head - Pkg of 300 - 21422

Item #: WBB2186282

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $32.95 ea.
  • Buy 5-9 $30.95 ea.
  • Buy 10+ $28.95 ea.

Quantity

Customers Also Viewed

ITW Teks Roofing Screw - #12 x 1-1/2" - Hex Head - Pkg of 300 - 21422

Teks roofing screws provide secure metal-to-metal fastening with strong holding power without the need to pre-drill! The engineered drill-point and flute remove material efficiently and properly size the hole for threads. They are ideal for attaching roofing and wall panels to steel framing. A self-sealing neoprene washer provides a waterproof seal and a premium finish provides exceptional corrosion resistance in harsh outdoor environments. Install with a standard screwgun and a 5/16 inch hex drive bit.

Features:
  • For fastening metal to wood
  • Common applications include attaching roofing and wall panels to steel framing and pole barn construction
  • Steel construction with metallic finish
  • Corrosion resistant
  • 1-1/2 in. long
  • Self tapping
  • Engineered drill point and flute (pilot section) helps remove material efficiently and sizes the hole for threads
  • No pre-drilling necessary

Product Specifications

  • PACKAGE QTY300
  • LENGTH INCHES1-1/2
  • COUNTRY OF ORIGINImport
  • COLORMetallic
  • BRANDITW Teks®
  • SIZE#12
  • HEAD Hex
  • MATERIALSteel
  • MANUFACTURERS PART NUMBER21422
  • FINISHZinc
  • APPLICATIONMetal To Metal Fastening
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ITW Teks Roofing Screw - #12 x 1" - Hex Washer Head - Drill Point - 21418

Item #: B2186283

Not Yet Rated

Ships same day.

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ITW Teks Roofing Screw - #12 x 1-1/2" - Hex Head - Pkg of 300 - 21422

ITW Teks Roofing Screw - #12 x 1-1/2" - Hex Head - Pkg of 300 - 21422

Item #: WBB2186282

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant