Take 15% off your entire order!

Offer applied at checkout

ITW Teks Roofing Screw - #9-15 x 1" - Hex Washer Head - Sharp Point - Pkg of 360 - 21401

ITW Teks Roofing Screw - #9-15 x 1" - Hex Washer Head - Sharp Point - Pkg of 360 - 21401

Item #: WBB2186262

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $23.00

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ITW Teks Roofing Screw - #9-15 x 1" - Hex Washer Head - Sharp Point - Pkg of 360 - 21401

Provides secure metal-to-wood fastening with strong holding power, without the need to pre-drill. The sharp self-piercing point is ideal for fastening corrugated roofing panels to wood structures. A self-sealing neoprene washer provides a waterproof seal and a premium finish provides exceptional corrosion resistance in harsh outdoor environments. Installs with a standard screw gun and a 1/4 in. hex drive bit.

Features:
  • Use for metal-to-wood fastening, such as fastening metal roofing panels to wood structures
  • Zinc plating provides resistance to corrosion
  • Screws tap their own heads
  • Hex drive style
  • Engineered drill point and flute (pilot section) removes material efficiently and sizes the hole for threads
  • Secure fastening with strong holding power
  • No pre-drilling necessary

Product Specifications

  • PACKAGE QTY360
  • LENGTH INCHES1
  • COUNTRY OF ORIGINImport
  • COLORMetallic
  • BRANDITW Teks®
  • SIZE#9
  • HEAD Hex
  • MATERIALSteel
  • MANUFACTURERS PART NUMBER21401
  • FINISHZinc
  • APPLICATIONMetal To Metal Fastening
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ITW Teks Self-Drilling Screw - #14 x 2-1/2" - Hex Head - Pkg of 120 - 21358

Item #: B2186270

(1)

Ships same day.

$22.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ITW Teks Roofing Screw - #9-15 x 1" - Hex Washer Head - Sharp Point - Pkg of 360 - 21401

ITW Teks Roofing Screw - #9-15 x 1" - Hex Washer Head - Sharp Point - Pkg of 360 - 21401

Item #: WBB2186262

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant