Take 15% off your entire order!

Offer applied at checkout

1/4-14 x 2" Self-Drilling Screw - Phillips Pan Head - 410 Stainless Steel - FT - 200 Pk

1/4-14 x 2" Self-Drilling Screw - Phillips Pan Head - 410 Stainless Steel - FT - 200 Pk

Item #: WBB2229893

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Self drilling screws have a point to cut through material and eliminate the need to drill a pilot hole. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

  • POINT#3 BSD
  • HEAD TYPEPan
  • DRIVE TYPEPhillips
  • FULL OR PARTIAL THREADFull
  • FINISH410 Stainless Steel
  • PACKAGE QTY200
  • LENGTH INCHES2
  • COUNTRY OF ORIGINImport
  • BRANDBrighton-Best
  • SIZE1/4-14
  • MATERIALStainless Steel
  • DESCRIPTIONSelf-Drilling Screw
  • MANUFACTURERS PART NUMBER040616
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/4-14 x 1-1/2" Self-Drilling Screw - Phillips Pan Head - 410 Stainless Steel - FT - 200 Pk

Item #: B2229898

Not Yet Rated

Usually ships in 2 to 5 days

$35.19

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-14 x 2" Self-Drilling Screw - Phillips Pan Head - 410 Stainless Steel - FT - 200 Pk

1/4-14 x 2" Self-Drilling Screw - Phillips Pan Head - 410 Stainless Steel - FT - 200 Pk

Item #: WBB2229893

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant