Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10-24X2  Phil Wafer Head #3 Point Self Drill Screw Machine Screw Thd Full Thread Zinc Bake,2000 pcs
See all 18 items in product family

10-24X2 Phil Wafer Head #3 Point Self Drill Screw Machine Screw Thd Full Thread Zinc Bake,2000 pcs

Item #: WBB401065

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 191.95
Product Information
Customer Review
Product Q&A
10-24X2 Phil Wafer Head #3 Point Self Drill Screw Machine Screw Thd Full Thread Zinc Bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Wafer heads provide necessary bearing surface and flush fit in wood and softer materials.

Product Specifications

    • LENGTH INCHES2
    • PACKAGE QTY2000
    • MANUFACTURERS PART NUMBER1032KWAFMS
    • HEAD Wafer
    • SIZE#10
    • COUNTRY OF ORIGINImport
    • DRIVEPhillips
    • MATERIALSteel
    • BRANDKanebridge
    • FINISHZinc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!