Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8-32X1/2  Slotted Indent Hexwasher Internal Sems Machine Screw Full Thread Zinc Bake, Pkg of 7000
See all 12 items in product family

8-32X1/2 Slotted Indent Hexwasher Internal Sems Machine Screw Full Thread Zinc Bake, Pkg of 7000

Item #: WBB399416

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 343.95
Product Information
Customer Review
Product Q&A
8-32X1/2 Slotted Indent Hexwasher Internal Sems Machine Screw Full Thread Zinc Bake. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

    • LENGTH INCHES1/2
    • PACKAGE QTY7000
    • MANUFACTURERS PART NUMBER0808ISW
    • HEAD Indented Hex Washer
    • SIZE8-32
    • COUNTRY OF ORIGINImport
    • DRIVESlotted
    • FINISHZinc
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!