Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8-32X3/8  Phillips Indent Hex Washer External Sems Machine Screw Full Thread Zinc Bake, Pkg of 8000
See all 7 items in product family

8-32X3/8 Phillips Indent Hex Washer External Sems Machine Screw Full Thread Zinc Bake, Pkg of 8000

Item #: WBB400792

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 289.95
Product Information
Customer Review
Product Q&A
8-32X3/8 Phillips Indent Hex Washer External Sems Machine Screw Full Thread Zinc Bake. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

    • PACKAGE QTY8000
    • COUNTRY OF ORIGINImport
    • FINISHZinc
    • DRIVEPhillips
    • LENGTH INCHES3/8
    • BRANDKanebridge
    • HEAD Indented Hex Washer
    • SIZE8-32
    • MANUFACTURERS PART NUMBER0806EPW

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!