discount codeFree shipping over 300

Applied at checkout

1-1/2 - 6 x 4" Hex Socket Cap Screw - Steel - Black Oxide - UNC - ASTM A574 - USA

1-1/2 - 6 x 4" Hex Socket Cap Screw - Steel - Black Oxide - UNC - ASTM A574 - USA

Item #: WBB2227379

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 5"
  • 7"
  • 6-1/2"
  • 9"
  • 6"
  • 5-1/2"
  • 4"
  • 8"
  • 10"
  • 3-1/2"
  • 12"
  • 4-1/2"

4"

Minimum Quantity: 2

Price: $37.95

Save $1.14 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Holo-Krome socket head cap screws contribute in important ways in carrying out modern design techniques which call for smooth contours and surfaces, elimination of clumsy, bulky parts and use of lighter constructions as they apply to flanges, lugs, pockets, and cover plates.

Because Holo-Krome Screws are Thermo-Forged® of alloy steel and scientifically heat treated, they are stronger than conventional screws, size for size. Hence, fewer screws - or smaller screws - are required to fulfill a given holding assignment. As a general rule, a Holo-Krome cap screw is comparable in strength to an ordinary screw of the next larger standard diameter. Allen/Hex Keys are used to drive the screw.

Features:
  • Thermo-Forging®: Preserves the metal fibers - continuous and uncut. The result is a stronger screw with 15-20% increased resistance to fatigue failure.
  • Dimensional Control: Critical areas such as under head bearing surface and radius, run-out thread section and thread profile are designed carefully.
  • Precision Threads: Present methods ensure smooth, burnished threads unsurpassed for uniformity and accuracy.


Product Specifications

  • SIZE1-1/2 - 6
  • LENGTH4"
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • SPECIFICATIONS METASTM A574
  • MANUFACTURERS PART NUMBER72430
  • DRIVE TYPEHex
  • THREADCoarse
  • DRIVE SIZE1"
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • UNIT OF MEASUREMENTInch (Imperial)
  • DESCRIPTIONSocket Head Cap Screw
  • BRANDHolo-Krome
  • HEAD Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/2 - 6 x 4" Hex Socket Cap Screw - Steel - Black Oxide - UNC - ASTM A574 - USA

1-1/2 - 6 x 4" Hex Socket Cap Screw - Steel - Black Oxide - UNC - ASTM A574 - USA

Item #: WBB2227379

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top