Socket Cap Screws
Type
Finish
Length
Material
Price
Socket Cap Screw - M10 x 1.5 x 35mm - Steel - Black Oxide - Class 12.9 - FT - UNC - 100 Pk
Finish
Black Oxide
Package Quantity
100
Material
Alloy Steel
Length
35 mm
Socket Cap Screw - 5/16-24 x 7/8" - Steel Alloy - Thermal Black Oxide - FT - UNF - 100 Pk
Finish
Black Oxide
Package Quantity
100
Material
Alloy Steel
Length
7/8 in
Socket Cap Screw - 1/2-13 x 1" - Steel Alloy - Thermal Black Oxide - FT - UNC - 50 Pk - BBI 011355
Finish
Black Oxide
Package Quantity
50
Material
Alloy Steel
Length
1 in
Socket Cap Screw - M5 x 0.8 x 20mm - Steel - Blk Oxide - Class 12.9 - FT - UNC - 100 Pk - BBI 532056
Finish
Black Oxide
Package Quantity
100
Material
Alloy Steel
Length
20 mm
M3 x 0.5 x 30mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76040
Finish
Black Oxide
Package Quantity
100
Material
Alloy Steel
Length
30 mm
M10 x 1.5 x 80mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 25
Finish
Black Oxide
Package Quantity
25
Material
Steel
Length
80 mm