Flat Head Cap Screws
Availability
Special Price
Brand
Size
Type
Finish
Length
Material
Price
M3 x 0.5 x 8mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
Flat Socket Cap Screw - 1/4-20 x 1/2" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk
Flat Socket Cap Screw - 5/16-18 x 3/4" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk
M3 x 0.5 x 12mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
Flat Socket Cap Screw - 8-32 x 3/8" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk
M4 x 0.7 x 12mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
Flat Socket Cap Screw - 5/16-18 x 5/8" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk
M16 x 2.0 x 80mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 25
M3 x 0.5 x 10mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
Flat Socket Cap Screw - 5/16-18 x 1" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk
Flat Socket Cap Screw - 10-24 x 5/8" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk
4-40 x 1/4" Flat Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 60002
5/16-18 x 5/8" Flat Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 60076
10-24 x 1/2" Flat Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 60044
10-24 x 3/4" Flat Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 60048
M6 x 1.0 x 20mm Flat Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 87096
M10 x 1.5 x 25mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
M8 x 1.25 x 40mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
M8 x 1.25 x 30mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
M12 x 1.75 x 30mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 50
M4 x 0.7 x 35mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
M4 x 0.7 x 8mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
M8 x 1.25 x 35mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
M4 x 0.7 x 30mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
M3 x 0.5 x 16mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100