Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2-13 x 6" Hex Socket Cap Screw - Steel - Black Oxide - UNC - ASTM A574 - USA - Pkg of 10

Rollover image to zoom in

Click image to enlarge

See all 1,420 items in product family

1/2-13 x 6" Hex Socket Cap Screw - Steel - Black Oxide - UNC - ASTM A574 - USA - Pkg of 10

Item #: WBB2227224

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($53.90)

Price: $26.95
Product Information
Customer Review
Product Q&A
Holo-Krome socket head cap screws contribute in important ways in carrying out modern design techniques which call for smooth contours and surfaces, elimination of clumsy, bulky parts and use of lighter constructions as they apply to flanges, lugs, pockets, and cover plates.

Because Holo-Krome Screws are Thermo-Forged® of alloy steel and scientifically heat treated, they are stronger than conventional screws, size for size. Hence, fewer screws - or smaller screws - are required to fulfill a given holding assignment. As a general rule, a Holo-Krome cap screw is comparable in strength to an ordinary screw of the next larger standard diameter. Allen/Hex Keys are used to drive the screw.

Features:
  • Thermo-Forging®: Preserves the metal fibers - continuous and uncut. The result is a stronger screw with 15-20% increased resistance to fatigue failure.
  • Dimensional Control: Critical areas such as under head bearing surface and radius, run-out thread section and thread profile are designed carefully.
  • Precision Threads: Present methods ensure smooth, burnished threads unsurpassed for uniformity and accuracy.


Documents
Documents

Documents are in PDF format

Product Specifications

    • SIZE1/2-13
    • LENGTH6"
    • MATERIALAlloy Steel
    • FINISHBlack Oxide
    • SPECIFICATIONS METASTM A574
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY10
    • BRANDHolo-Krome
    • UNIT OF MEASUREMENTInch (Imperial)
    • DRIVE TYPEHex
    • DRIVE SIZE3/8"
    • MANUFACTURERS PART NUMBER72256
    • DESCRIPTIONSocket Head Cap Screw
    • HEAD Socket
    • THREADCoarse

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!