discount codeFree shipping over 300

Applied at checkout

1/4-20 x 1-1/4" Flat Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 60066

1/4-20 x 1-1/4" Flat Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 60066

Item #: WBB2199206

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 5/16-18
  • M4 x 0.7
  • 3/8-16
  • #10-32
  • M12 x 1.75
  • 7/16-14
  • M8 x 1.25
  • 3/8-24
  • 1/4-28
  • 1/4-20
  • #10-24
  • M10 x 1.5
  • M5 x 0.8
  • M3 x 0.5
  • M6 x 1.0
  • #6-32
  • 5/16-24
  • #5-40
  • #8-32
  • #4-40

1/4-20

  • SELECT
  • 2-1/2"
  • 8mm
  • 1-1/4"
  • 1/2"
  • 40mm
  • 3/4"
  • 1-1/2"
  • 55mm
  • 5/8"
  • 3/8"
  • 25mm
  • 15mm
  • 50mm
  • 45mm
  • 1"
  • 30mm
  • 2"
  • 16mm
  • 60mm
  • 10mm
  • 1-3/4"
  • 12mm
  • 20mm
  • 18mm
  • 1/4"
  • 6mm
  • 70mm
  • 35mm
  • 2-1/4"

1-1/4"

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $34.95

Clearance Price: $18.95

Save $0.57 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

1/4-20 x 1-1/4" Flat Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 60066

Flat Head Socket Cap Screws are used for flush mounting of sections, usually where one part slides over another part or one part is mounted on another. Flat head screws are limited by configuration in their tensile strength capability. Allen/Hex Keys are used to drive the screw.

Product Specifications

  • SIZE1/4-20
  • LENGTH1-1/4"
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • MANUFACTURERS PART NUMBER60066
  • SPECIFICATIONS METASTM F835
  • DRIVE TYPEHex
  • THREADCoarse
  • DRIVE SIZE5/32"
  • PACKAGE QUANTITY100
  • COUNTRY OF ORIGINMade in USA
  • FULL OR PARTIAL THREADFull
  • DESCRIPTIONFlat Head Socket Head Cap Screw
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDHolo-Krome
  • HEAD Flat Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 x 1-1/4" Flat Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 60066

1/4-20 x 1-1/4" Flat Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 60066

Item #: WBB2199206

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top