Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-20 x 1/2" Low Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 68024
See all 109 items in product family

1/4-20 x 1/2" Low Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 68024

Item #: WBB2199082

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $22.50 ea.
5-9 $20.75 ea.
10+ $19.25 ea.
Product Information
Customer Review
Product Q&A
1/4-20 x 1/2" Low Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 68024

Low Socket Heads are high strength, precision fasteners that are designed to be used in applications where head height clearance is a problem. Because of their reduced head heigth and smaller socket size, they normally cannot be preloaded as high as a standard socket head cap screw. Allen/Hex Keys are used to drive the screw.Thermal Black Oxide finish features a standard heat treatment finish which includes light drying oil; Chemical Black Oxide is a chemical treatment plus rust resistant with no drying oil.

Documents
Documents

Documents are in PDF format

Product Specifications

    • SIZE1/4-20
    • LENGTH1/2"
    • MATERIALAlloy Steel
    • FINISHBlack Oxide
    • SPECIFICATIONS METASTM A574
    • FULL OR PARTIAL THREADFull
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY100
    • BRANDHolo-Krome
    • UNIT OF MEASUREMENTInch (Imperial)
    • DRIVE TYPEHex
    • DRIVE SIZE1/8"
    • MANUFACTURERS PART NUMBER68024
    • DESCRIPTIONLow Head Socket Head Cap Screw
    • HEAD Low Socket
    • THREADCoarse

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!