discount codeFree shipping over 300

Applied at checkout

1/4-20 x 1" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 50 - USA - Holo-Krome 64050

1/4-20 x 1" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 50 - USA - Holo-Krome 64050

Item #: WBB2199180

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1/4-20
  • #4-40
  • 3/8-16
  • #10-24
  • 5/16-18
  • #6-32
  • #10-32
  • 5/16-24
  • 3/8-24
  • 1/4-28

1/4-20

Original Price: $9.20

Clearance Price: $6.42

Save $0.19 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

1/4-20 x 1" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 50 - USA - Holo-Krome 64050

Button Head Socket Cap Screws are designed for light duty applications such as securing guards, covers, and ornamental fixtures. Button Heads present a pleasing appearance to an assembly. Allen/Hex Keys are used to drive the screw.

Product Specifications

  • SIZE1/4-20
  • LENGTH1"
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • MANUFACTURERS PART NUMBER64050
  • SPECIFICATIONS METASTM F835
  • DRIVE TYPEHex
  • THREADCoarse
  • DRIVE SIZE5/32"
  • PACKAGE QUANTITY50
  • COUNTRY OF ORIGINMade in USA
  • FULL OR PARTIAL THREADFull
  • DESCRIPTIONButton Head Socket Head Cap Screw
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDHolo-Krome
  • HEAD Button Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 x 1" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 50 - USA - Holo-Krome 64050

1/4-20 x 1" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 50 - USA - Holo-Krome 64050

Item #: WBB2199180

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top