discount codeFree shipping over 300

Applied at checkout

+

1/4-20 x 1" Socket Cap Screw - 18-8 Stainless Steel - Pkg of 100 - USA - Holo-Krome 78062

1/4-20 x 1" Socket Cap Screw - 18-8 Stainless Steel - Pkg of 100 - USA - Holo-Krome 78062

Item #: WBB2199056

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1"
  • 1/2"
  • 1-3/4"
  • 2"
  • 3/4"
  • 1-1/2"
  • 5/8"
  • 3/8"
  • 7/8"
  • 1-1/4"

1"

Original Price: $40.95

Clearance Price: $28.13

Save $0.84 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

1/4-20 x 1" Socket Cap Screw - 18-8 Stainless Steel - Pkg of 100 - USA - Holo-Krome 78062

Socket Head Cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/Hex Keys are used to drive the screw.Socket Head Cap screws supply greater tensile strength than equivalent Hex Head Caps screws, while requiring less surface area to counterbore. Stainless Steel material. Grade 18-8 has the same design advantages as a low carbon bolt, however can be used in environments that require greater atmospheric corrosion resistance.

Product Specifications

  • SIZE1/4-20
  • LENGTH1"
  • MATERIALStainless Steel
  • FINISH18-8 Stainless Steel
  • MANUFACTURERS PART NUMBER78062
  • SPECIFICATIONS METASTM F837
  • DRIVE TYPEHex
  • THREADCoarse
  • DRIVE SIZE3/16"
  • PACKAGE QUANTITY100
  • COUNTRY OF ORIGINMade in USA
  • FULL OR PARTIAL THREADFull
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDHolo-Krome
  • DESCRIPTIONSocket Head Cap Screw
  • HEAD Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 x 1" Socket Cap Screw - 18-8 Stainless Steel - Pkg of 100 - USA - Holo-Krome 78062

1/4-20 x 1" Socket Cap Screw - 18-8 Stainless Steel - Pkg of 100 - USA - Holo-Krome 78062

Item #: WBB2199056

The item above has been added to your shopping list:

List name

Save Item to

Select List

    1/4-20 x 1" Socket Cap Screw - 18-8 Stainless Steel - Pkg of 100 - USA - Holo-Krome 78062
    1/4-20 x 1" Socket Cap Screw - 18-8 Stainless Steel - Pkg of 100 - USA - Holo-Krome 78062
    1/4-20 x 1" Socket Cap Screw - 18-8 Stainless Steel - Pkg of 100 - USA - Holo-Krome 78062
    1/4-20 x 1" Socket Cap Screw - 18-8 Stainless Steel - Pkg of 100 - USA - Holo-Krome 78062

    Be the first to know about our special deals and events!

    Top