Take 15% off your entire order!

Offer applied at checkout

+

1/4-20 x 1" Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 72100

1/4-20 x 1" Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 72100

Item #: WBB2199101

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 2-3/4"
  • 3"
  • 4"
  • 2-1/4"
  • 3-1/4"
  • 3-1/2"
  • 3-3/4"
  • 1-3/4"
  • 1/4"
  • 2-1/2"
  • 1"
  • 5/8"
  • 1-1/4"
  • 1-1/2"

1"

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4-20 x 1" Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 72100

Socket Head Cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/Hex Keys are used to drive the screw.Socket Head Cap screws supply greater tensile strength than equivalent Hex Head Caps screws, while requiring less surface area to counterbore. Thermal Black Oxide finish features a standard heat treatment finish which includes light drying oil; Chemical Black Oxide is a chemical treatment plus rust resistant with no drying oil.

Product Specifications

  • SIZE1/4-20
  • LENGTH1"
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • SPECIFICATIONS METASTM A574
  • MANUFACTURERS PART NUMBER72100
  • DRIVE TYPEHex
  • THREADCoarse
  • DRIVE SIZE3/16"
  • PACKAGE QUANTITY100
  • COUNTRY OF ORIGINMade in USA
  • FULL OR PARTIAL THREADFull
  • BRANDHolo-Krome
  • DESCRIPTIONSocket Head Cap Screw
  • UNIT OF MEASUREMENTInch (Imperial)
  • HEAD Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 x 1" Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 72100

1/4-20 x 1" Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 72100

Item #: WBB2199101

The item above has been added to your shopping list:

List name

Save Item to

Select List

    1/4-20 x 1" Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 72100
    1/4-20 x 1" Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 72100
    1/4-20 x 1" Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 72100
    1/4-20 x 1" Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 72100
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant