Take 15% off your entire order!

Offer applied at checkout

+

1/4-28 x 3/4" Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 73060

1/4-28 x 3/4" Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 73060

Item #: WBB2199115

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1-1/4"
  • 2-1/2"
  • 1-3/4"
  • 5/8"
  • 3"
  • 3/8"
  • 1-1/2"
  • 1/4"
  • 7/8"
  • 4"
  • 1/2"
  • 3/4"
  • 2-1/4"
  • 2"

3/4"

Original Price: $15.00

Clearance Price: $9.30

Save $0.47 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4-28 x 3/4" Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 73060

Socket Head Cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/Hex Keys are used to drive the screw.Socket Head Cap screws supply greater tensile strength than equivalent Hex Head Caps screws, while requiring less surface area to counterbore. Thermal Black Oxide finish features a standard heat treatment finish which includes light drying oil; Chemical Black Oxide is a chemical treatment plus rust resistant with no drying oil.

Product Specifications

  • SIZE1/4-28
  • LENGTH3/4"
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • MANUFACTURERS PART NUMBER73060
  • SPECIFICATIONS METASTM A574
  • DRIVE TYPEHex
  • THREADFine
  • DRIVE SIZE3/16"
  • PACKAGE QUANTITY100
  • COUNTRY OF ORIGINMade in USA
  • FULL OR PARTIAL THREADFull
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDHolo-Krome
  • DESCRIPTIONSocket Head Cap Screw
  • HEAD Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-28 x 3/4" Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 73060

1/4-28 x 3/4" Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 73060

Item #: WBB2199115

The item above has been added to your shopping list:

List name

Save Item to

Select List

    1/4-28 x 3/4" Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 73060
    1/4-28 x 3/4" Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 73060
    1/4-28 x 3/4" Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 73060
    1/4-28 x 3/4" Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 73060
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant