Take 15% off your entire order!

Offer applied at checkout

+

10-24 x 1-1/4" Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 72082

10-24 x 1-1/4" Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 72082

Item #: WBB2199292

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1"
  • 1-1/4"
  • 3"
  • 7/8"
  • 1/2"
  • 2-1/4"
  • 1-1/2"
  • 2-1/2"
  • 3/4"
  • 2"
  • 1-3/4"
  • 2-3/4"
  • 1/4"

1-1/4"

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $22.00

Clearance Price: $11.25

Save $0.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10-24 x 1-1/4" Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 72082

Socket Head Cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/Hex Keys are used to drive the screw.Socket Head Cap screws supply greater tensile strength than equivalent Hex Head Caps screws, while requiring less surface area to counterbore. Thermal Black Oxide finish features a standard heat treatment finish which includes light drying oil; Chemical Black Oxide is a chemical treatment plus rust resistant with no drying oil.

Product Specifications

  • SIZE#10-24
  • LENGTH1-1/4"
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • MANUFACTURERS PART NUMBER72082
  • SPECIFICATIONS METASTM A574
  • DRIVE TYPEHex
  • THREADCoarse
  • DRIVE SIZE5/32"
  • PACKAGE QUANTITY100
  • COUNTRY OF ORIGINMade in USA
  • FULL OR PARTIAL THREADPartial
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDHolo-Krome
  • DESCRIPTIONSocket Head Cap Screw
  • HEAD Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

#5-40 x 1/4" Hex Socket Cap Screw - Steel - Black Oxide - UNC - ASTM A574 - USA - Pkg of 100

Item #: B2226989

Not Yet Rated

Usually ships in 3 to 6 days

$16.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-24 x 1-1/4" Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 72082

10-24 x 1-1/4" Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 72082

Item #: WBB2199292

The item above has been added to your shopping list:

List name

Save Item to

Select List

    10-24 x 1-1/4" Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 72082
    10-24 x 1-1/4" Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 72082
    10-24 x 1-1/4" Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 72082
    10-24 x 1-1/4" Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 72082
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant