discount codeFree shipping over 300

Applied at checkout

10-32 x 1/2" Button Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - Holo-Krome 65006

10-32 x 1/2" Button Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - Holo-Krome 65006

Item #: WBB2199308

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • #10-24
  • 5/16-24
  • #4-40
  • #8-32
  • 5/16-18
  • 1/4-28
  • #10-32
  • 1/4-20

#10-32

Original Price: $18.50

Clearance Price: $9.63

Save $0.29 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

10-32 x 1/2" Button Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - Holo-Krome 65006

Button Head Socket Cap Screws are designed for light duty applications such as securing guards, covers, and ornamental fixtures. Button Heads present a pleasing appearance to an assembly. Allen/Hex Keys are used to drive the screw.

Product Specifications

  • SIZE#10-32
  • LENGTH1/2"
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • SPECIFICATIONS METASTM F835
  • MANUFACTURERS PART NUMBER65006
  • DRIVE TYPEHex
  • THREADFine
  • DRIVE SIZE1/8"
  • PACKAGE QUANTITY100
  • FULL OR PARTIAL THREADFull
  • COUNTRY OF ORIGINMade in USA
  • BRANDHolo-Krome
  • DESCRIPTIONButton Head Socket Head Cap Screw
  • UNIT OF MEASUREMENTInch (Imperial)
  • HEAD Button Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-32 x 1/2" Button Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - Holo-Krome 65006

10-32 x 1/2" Button Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - Holo-Krome 65006

Item #: WBB2199308

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top