Take 15% off your entire order!

Offer applied at checkout

10-32 x 1/2" Flat Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 61004

10-32 x 1/2" Flat Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 61004

Item #: WBB2199254

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 5/16-18
  • M4 x 0.7
  • 3/8-16
  • #10-32
  • M12 x 1.75
  • 7/16-14
  • M8 x 1.25
  • 3/8-24
  • 1/4-28
  • #10-24
  • M10 x 1.5
  • M5 x 0.8
  • M3 x 0.5
  • 1/4-20
  • M6 x 1.0
  • #6-32
  • 5/16-24
  • #5-40
  • #8-32
  • #4-40

#10-32

  • SELECT
  • 2-1/2"
  • 8mm
  • 1-1/4"
  • 1/2"
  • 40mm
  • 3/4"
  • 1-1/2"
  • 55mm
  • 5/8"
  • 3/8"
  • 25mm
  • 15mm
  • 50mm
  • 45mm
  • 1"
  • 30mm
  • 2"
  • 16mm
  • 60mm
  • 10mm
  • 1-3/4"
  • 12mm
  • 20mm
  • 18mm
  • 1/4"
  • 6mm
  • 70mm
  • 35mm
  • 2-1/4"

1/2"

Original Price: $24.00

Clearance Price: $11.75

Save $0.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10-32 x 1/2" Flat Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 61004

Flat Head Socket Cap Screws are used for flush mounting of sections, usually where one part slides over another part or one part is mounted on another. Flat head screws are limited by configuration in their tensile strength capability. Allen/Hex Keys are used to drive the screw.

Product Specifications

  • SIZE#10-32
  • LENGTH1/2"
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • MANUFACTURERS PART NUMBER61004
  • SPECIFICATIONS METASTM F835
  • DRIVE TYPEHex
  • THREADFine
  • DRIVE SIZE1/8"
  • PACKAGE QUANTITY100
  • FULL OR PARTIAL THREADFull
  • COUNTRY OF ORIGINMade in USA
  • DESCRIPTIONFlat Head Socket Head Cap Screw
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDHolo-Krome
  • HEAD Flat Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-32 x 1/2" Flat Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 61004

10-32 x 1/2" Flat Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 61004

Item #: WBB2199254

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant