
Button Socket Cap Screw - 1/4-20 x 1" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk
Item #: WBB2100515
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 5/16-18
- 1/4-20
- 3/8-16
1/4-20
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $10.50
Customers Also Viewed
Product Specifications
- SIZE1/4-20
- LENGTH1"
- MATERIALAlloy Steel
- FINISHBlack Oxide
- MANUFACTURERS PART NUMBER201103
- DRIVE TYPEAllen
- THREADCoarse
- PACKAGE QUANTITY100
- FULL OR PARTIAL THREADFull
- COUNTRY OF ORIGINImport
- UNIT OF MEASUREMENTInch (Imperial)
- BRANDBrighton-Best
- DESCRIPTIONSocket Cap Screw
- HEAD Button Socket
There are no questions for this product.
Popular item in this category
Button Socket Cap Screw - 1/4-20 x 7/8" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk
Item #: B2100759
Not Yet Rated
Ships same day.
$4.12

Button Socket Cap Screw - 1/4-20 x 1" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk
$10.5
- Product Information
- Customer Review
- Product Q&A