Take 15% off your entire order!

Offer applied at checkout

+

3/8-24 x 1" Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 73106

3/8-24 x 1" Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 73106

Item #: WBB2199318

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1-1/4"
  • 3/4"
  • 7/8"
  • 1-1/2"
  • 1/2"
  • 5/8"
  • 1"

1"

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $36.95 ea.
  • Buy 5-9 $35.95 ea.
  • Buy 10+ $34.95 ea.

Quantity

Customers Also Viewed

3/8-24 x 1" Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 73106

Socket Head Cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/Hex Keys are used to drive the screw.Socket Head Cap screws supply greater tensile strength than equivalent Hex Head Caps screws, while requiring less surface area to counterbore. Thermal Black Oxide finish features a standard heat treatment finish which includes light drying oil; Chemical Black Oxide is a chemical treatment plus rust resistant with no drying oil.

Product Specifications

  • SIZE3/8-24
  • LENGTH1"
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • MANUFACTURERS PART NUMBER73106
  • SPECIFICATIONS METASTM A574
  • DRIVE TYPEHex
  • THREADFine
  • DRIVE SIZE5/16"
  • PACKAGE QUANTITY100
  • COUNTRY OF ORIGINMade in USA
  • FULL OR PARTIAL THREADFull
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDHolo-Krome
  • DESCRIPTIONSocket Head Cap Screw
  • HEAD Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M20 x 2.5 x 70mm Hex Socket Cap Screw - Steel - Black Oxide - Class 12.9 - DIN 912 - USA - Pkg of 10

Item #: B2227375

Not Yet Rated

Usually ships in 3 to 6 days

$47.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8-24 x 1" Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 73106

3/8-24 x 1" Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 73106

Item #: WBB2199318

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3/8-24 x 1" Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 73106
    3/8-24 x 1" Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 73106
    3/8-24 x 1" Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 73106
    3/8-24 x 1" Socket Cap Screw - Steel - Black Oxide - UNF - Pkg of 100 - USA - Holo-Krome 73106
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant