Take 15% off your entire order!

Offer applied at checkout

5/16-18 x 1" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 50 - Holo-Krome 64062

5/16-18 x 1" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 50 - Holo-Krome 64062

Item #: WBB2199289

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • #4-40
  • 3/8-16
  • #10-24
  • 5/16-18
  • #6-32
  • #10-32
  • 5/16-24
  • 3/8-24
  • 1/4-28

5/16-18

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $14.00

Clearance Price: $7.70

Save $0.39 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/16-18 x 1" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 50 - Holo-Krome 64062

Button Head Socket Cap Screws are designed for light duty applications such as securing guards, covers, and ornamental fixtures. Button Heads present a pleasing appearance to an assembly. Allen/Hex Keys are used to drive the screw.

Product Specifications

  • SIZE5/16-18
  • LENGTH1"
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • MANUFACTURERS PART NUMBER64062
  • SPECIFICATIONS METASTM F835
  • DRIVE TYPEHex
  • THREADCoarse
  • DRIVE SIZE3/16"
  • PACKAGE QUANTITY50
  • COUNTRY OF ORIGINMade in USA
  • FULL OR PARTIAL THREADFull
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDHolo-Krome
  • DESCRIPTIONButton Head Socket Head Cap Screw
  • HEAD Button Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/16-18 x 1" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 50 - Holo-Krome 64062

5/16-18 x 1" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 50 - Holo-Krome 64062

Item #: WBB2199289

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant