discount codeFree shipping over 300

Applied at checkout

5/16-18 x 3/4" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 64058

5/16-18 x 3/4" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 64058

Item #: WBB2199288

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1/4-20
  • #8-32
  • #10-24
  • 1/4-28
  • #10-32
  • 5/16-18
  • 5/16-24

5/16-18

Original Price: $19.75

Clearance Price: $13.79

Save $0.41 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

5/16-18 x 3/4" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 64058

Button Head Socket Cap Screws are designed for light duty applications such as securing guards, covers, and ornamental fixtures. Button Heads present a pleasing appearance to an assembly. Allen/Hex Keys are used to drive the screw.

Product Specifications

  • SIZE5/16-18
  • LENGTH3/4"
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • MANUFACTURERS PART NUMBER64058
  • SPECIFICATIONS METASTM F835
  • DRIVE TYPEHex
  • THREADCoarse
  • DRIVE SIZE3/16"
  • PACKAGE QUANTITY100
  • COUNTRY OF ORIGINMade in USA
  • FULL OR PARTIAL THREADFull
  • BRANDHolo-Krome
  • UNIT OF MEASUREMENTInch (Imperial)
  • DESCRIPTIONButton Head Socket Head Cap Screw
  • HEAD Button Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/16-18 x 3/4" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 64058

5/16-18 x 3/4" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 64058

Item #: WBB2199288

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top