Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16-18x5 Coarse Thread Socket Head Cap Screw Plain, Pkg of 50
See all 1,420 items in product family

5/16-18x5 Coarse Thread Socket Head Cap Screw Plain, Pkg of 50

Item #: WBB424751

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 108.95
Product Information
Customer Review
Product Q&A
5/16-18X5 Coarse Thread Socket Head Cap Screw Plain. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Socket head screws for use with hex or allen wrench

Product Specifications

    • SIZE5/16-18
    • LENGTH5"
    • MATERIALAlloy Steel
    • FINISHBlack Oxide
    • TYPESocket Head
    • COUNTRY OF ORIGINImport
    • PACKAGE QUANTITY50
    • BRANDBlue Devil®
    • UNIT OF MEASUREMENTInch (Imperial)
    • DRIVE TYPEHex
    • MANUFACTURERS PART NUMBER3180CSP
    • DESCRIPTIONSocket Cap Screw
    • HEAD Socket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!