Take 15% off your entire order!

Offer applied at checkout

Socket Cap Screw - M8 x 1.25 x 35mm - Steel - Black Oxide - Class 12.9 - FT - UNC - 100 Pk

Socket Cap Screw - M8 x 1.25 x 35mm - Steel - Black Oxide - Class 12.9 - FT - UNC - 100 Pk

Item #: WBB2100752

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 16mm
  • 40mm
  • 25mm
  • 30mm
  • 20mm
  • 35mm

35mm

Original Price: $17.25

Clearance Price: $9.20

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Socket head screws for use with allen key.

Product Specifications

  • SIZEM8 x 1.25
  • LENGTH35mm
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • MANUFACTURERS PART NUMBER532118
  • SPECIFICATIONS METDIN 912, ISO 4762
  • DRIVE TYPEAllen
  • THREADCoarse
  • PACKAGE QUANTITY100
  • GRADEGrade 12.9
  • COUNTRY OF ORIGINImport
  • FULL OR PARTIAL THREADFull
  • UNIT OF MEASUREMENTMetric
  • BRANDBrighton-Best
  • DESCRIPTIONSocket Cap Screw
  • HEAD Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Socket Cap Screw - M8 x 1.25 x 35mm - Steel - Black Oxide - Class 12.9 - FT - UNC - 100 Pk

Socket Cap Screw - M8 x 1.25 x 35mm - Steel - Black Oxide - Class 12.9 - FT - UNC - 100 Pk

Item #: WBB2100752

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant