Take 15% off your entire order!

Offer applied at checkout

6-32 x 1/2" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 64012

6-32 x 1/2" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 64012

Item #: WBB2199109

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • #6-32
  • #5-40
  • 3/8-24
  • 3/8-16

#6-32

Original Price: $12.00

Clearance Price: $8.90

Save $0.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6-32 x 1/2" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 64012

Button Head Socket Cap Screws are designed for light duty applications such as securing guards, covers, and ornamental fixtures. Button Heads present a pleasing appearance to an assembly. Allen/Hex Keys are used to drive the screw.

Product Specifications

  • SIZE#6-32
  • LENGTH1/2"
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • MANUFACTURERS PART NUMBER64012
  • SPECIFICATIONS METASTM F835
  • DRIVE TYPEHex
  • THREADCoarse
  • DRIVE SIZE5/64"
  • PACKAGE QUANTITY50
  • COUNTRY OF ORIGINMade in USA
  • FULL OR PARTIAL THREADFull
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDHolo-Krome
  • DESCRIPTIONButton Head Socket Head Cap Screw
  • HEAD Button Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6-32 x 1/2" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 64012

6-32 x 1/2" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 64012

Item #: WBB2199109

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant