Take 15% off your entire order!

Offer applied at checkout

M6 x 1.0 x 120mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 50

M6 x 1.0 x 120mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 50

Item #: WBB2291382

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 100mm
  • 70mm
  • 150mm
  • 80mm
  • 120mm

120mm

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $45.95 ea.
  • Buy 10-24 $43.95 ea.
  • Buy 25+ $42.95 ea.

Quantity

Customers Also Viewed

M6 x 1.0 x 120mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 50

Socket Head Cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/Hex Keys are used to drive the screw.Socket Head Cap screws supply greater tensile strength than equivalent Hex Head Caps screws, while requiring less surface area to counterbore.

Product Specifications

  • SIZEM6 x 1.0
  • LENGTH120mm
  • MATERIALSteel
  • FINISHBlack Oxide
  • MANUFACTURERS PART NUMBERCDC06120
  • SPECIFICATIONS METDIN 125B
  • PACKAGE QUANTITY50
  • GRADEClass 12.9
  • COUNTRY OF ORIGINImport
  • BRANDTitan Fasteners
  • UNIT OF MEASUREMENTMetric
  • DESCRIPTIONSocket Cap Screw
  • HEAD Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M6 x 1.0 x 120mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 50

M6 x 1.0 x 120mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 50

Item #: WBB2291382

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant