Take 15% off your entire order!

Offer applied at checkout

M10 x 1.5 x 30mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 50

M10 x 1.5 x 30mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 50

Item #: WBB2291392

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 70mm
  • 40mm
  • 65mm
  • 35mm
  • 30mm
  • 50mm
  • 60mm

30mm

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $28.95 ea.
  • Buy 10-24 $27.95 ea.
  • Buy 25+ $26.95 ea.

Quantity

Customers Also Viewed

M10 x 1.5 x 30mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 50

Socket Head Cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/Hex Keys are used to drive the screw.Socket Head Cap screws supply greater tensile strength than equivalent Hex Head Caps screws, while requiring less surface area to counterbore.

Product Specifications

  • SIZEM10 x 1.5
  • LENGTH30mm
  • MATERIALSteel
  • FINISHBlack Oxide
  • MANUFACTURERS PART NUMBERCDC10030
  • SPECIFICATIONS METDIN 125B
  • PACKAGE QUANTITY50
  • GRADEClass 12.9
  • COUNTRY OF ORIGINImport
  • BRANDTitan Fasteners
  • UNIT OF MEASUREMENTMetric
  • DESCRIPTIONSocket Cap Screw
  • HEAD Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M10 x 1.5 x 30mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 50

M10 x 1.5 x 30mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 50

Item #: WBB2291392

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant