
Customers Also Viewed
Product Information
Customer Review
Product Q&A
M12 x 1.75 x 35mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 50
Socket Head Cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/Hex Keys are used to drive the screw.Socket Head Cap screws supply greater tensile strength than equivalent Hex Head Caps screws, while requiring less surface area to counterbore.
Socket Head Cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/Hex Keys are used to drive the screw.Socket Head Cap screws supply greater tensile strength than equivalent Hex Head Caps screws, while requiring less surface area to counterbore.
Product Specifications
- SIZEM12 x 1.75
- LENGTH35mm
- MATERIALSteel
- FINISHBlack Oxide
- MANUFACTURERS PART NUMBERCDC12035
- SPECIFICATIONS METDIN 125B
- PACKAGE QUANTITY50
- GRADEClass 12.9
- COUNTRY OF ORIGINImport
- BRANDTitan Fasteners
- UNIT OF MEASUREMENTMetric
- DESCRIPTIONSocket Cap Screw
- HEAD Socket
Customer Review
Product Q & A
There are no questions for this product.

M12 x 1.75 x 35mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 50
$35.95
- Product Information
- Customer Review
- Product Q&A