Take 15% off your entire order!

Offer applied at checkout

M24 x 3.0 x 140mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 10

M24 x 3.0 x 140mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 10

Item #: WBB2291012

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 55mm
  • 120mm
  • 100mm
  • 180mm
  • 140mm
  • 130mm
  • 220mm
  • 70mm

140mm

Price: $131.95

Save $6.60 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $131.95 ea.
  • Buy 10-24 $125.95 ea.
  • Buy 25+ $121.95 ea.

Quantity

Customers Also Viewed

M24 x 3.0 x 140mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 10

Socket Head Cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/Hex Keys are used to drive the screw.Socket Head Cap screws supply greater tensile strength than equivalent Hex Head Caps screws, while requiring less surface area to counterbore.

Product Specifications

  • SIZEM24 x 3.0
  • LENGTH140mm
  • MATERIALSteel
  • FINISHBlack Oxide
  • MANUFACTURERS PART NUMBERCDC24140
  • SPECIFICATIONS METDIN 125B
  • PACKAGE QUANTITY10
  • GRADEClass 12.9
  • COUNTRY OF ORIGINImport
  • BRANDTitan Fasteners
  • UNIT OF MEASUREMENTMetric
  • DESCRIPTIONSocket Cap Screw
  • HEAD Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M24 x 3.0 x 140mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 10

M24 x 3.0 x 140mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 10

Item #: WBB2291012

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant