Take 15% off your entire order!

Offer applied at checkout

M8 x 1.25 x 35mm Low Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 8.8 - Pkg of 25

M8 x 1.25 x 35mm Low Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 8.8 - Pkg of 25

Item #: WBB2291091

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $29.95 ea.
  • Buy 10-24 $28.95 ea.
  • Buy 25+ $27.95 ea.

Quantity

Customers Also Viewed

M8 x 1.25 x 35mm Low Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 8.8 - Pkg of 25

Low Socket Heads are high strength, precision fasteners that are designed to be used in applications where head height clearance is a problem. Because of their reduced head heigth and smaller socket size, they normally cannot be preloaded as high as a standard socket head cap screw.

Product Specifications

  • SIZEM8 x 1.25
  • LENGTH35mm
  • MATERIALSteel
  • FINISHBlack Oxide
  • MANUFACTURERS PART NUMBERCEC08035
  • SPECIFICATIONS METDIN 125B
  • PACKAGE QUANTITY25
  • GRADEClass 8.8
  • COUNTRY OF ORIGINImport
  • BRANDTitan Fasteners
  • UNIT OF MEASUREMENTMetric
  • DESCRIPTIONSocket Cap Screw
  • HEAD Low
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M8 x 1.25 x 60mm Low Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 8.8 - Pkg of 25

Item #: B2291116

Not Yet Rated

Free Shipping

Usually ships in 2 to 5 days

$36.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M8 x 1.25 x 35mm Low Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 8.8 - Pkg of 25

M8 x 1.25 x 35mm Low Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 8.8 - Pkg of 25

Item #: WBB2291091

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant