Take 15% off your entire order!

Offer applied at checkout

M10 x 1.5 x 45mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 50

M10 x 1.5 x 45mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 50

Item #: WBB2291338

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • M10 x 1.5
  • M12 x 1.75
  • M6 x 1.0

M10 x 1.5

  • SELECT
  • 50mm
  • 45mm
  • 30mm
  • 20mm
  • 40mm
  • 35mm
  • 60mm

45mm

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $34.95 ea.
  • Buy 10-24 $33.95 ea.
  • Buy 25+ $32.95 ea.

Quantity

Customers Also Viewed

M10 x 1.5 x 45mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 50

Flat Head Socket Cap Screws are used for flush mounting of sections, usually where one part slides over another part or one part is mounted on another. Flat head screws are limited by configuration in their tensile strength capability.

Product Specifications

  • SIZEM10 x 1.5
  • LENGTH45mm
  • MATERIALSteel
  • FINISHBlack Oxide
  • MANUFACTURERS PART NUMBERCFC10045
  • SPECIFICATIONS METDIN 125B
  • PACKAGE QUANTITY50
  • GRADEClass 10.9
  • COUNTRY OF ORIGINImport
  • BRANDTitan Fasteners
  • UNIT OF MEASUREMENTMetric
  • DESCRIPTIONSocket Cap Screw
  • HEAD Flat
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M10 x 1.5 x 45mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 50

M10 x 1.5 x 45mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 50

Item #: WBB2291338

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant