
Customers Also Viewed
Socket Head Cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/Hex Keys are used to drive the screw. Socket Head Cap screws supply greater tensile strength than equivalent Hex Head Caps screws, while requiring less surface area to counterbore.
Product Specifications
- SIZEM10 x 1.5
- LENGTH20mm
- MATERIALStainless Steel
- FINISHStainless Steel
- TYPESocket Cap Screw
- PACKAGE QUANTITY50
- GRADE304 Stainless Steel
- COUNTRY OF ORIGINImport
- UNIT OF MEASUREMENTMetric
- BRANDTitan Fasteners
- MANUFACTURERS PART NUMBERBSW10020
- HEAD Socket
There are no questions for this product.
Popular item in this category
M10 x 1.5 x 16mm - Button Head Socket Cap Screw - 304 Stainless Steel - DIN 7380 - Pkg of 50
Item #: B2298558
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 2 to 5 days
$37.95

M10 x 1.5 x 20mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 50
$47.95
- Product Information
- Customer Review
- Product Q&A