Take 15% off your entire order!

Offer applied at checkout

M10 x 1.5 x 25mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 25

M10 x 1.5 x 25mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 25

Item #: WBB2298343

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 70mm
  • 25mm
  • 80mm
  • 45mm
  • 90mm
  • 50mm
  • 60mm
  • 35mm
  • 30mm
  • 100mm
  • 40mm

25mm

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $36.95 ea.
  • Buy 10-24 $35.95 ea.
  • Buy 25+ $34.95 ea.

Quantity

Customers Also Viewed

M5 x 0.8 x 16mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 100

M5 x 0.8 x 16mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

M6 x 1.0 x 20mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 100

M6 x 1.0 x 20mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Button Socket Cap Screw - 1/4-20 x 1-1/2" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk

Button Socket Cap Screw - 1/4-20 x 1-1/2" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

M6 x 1.0 x 30mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 50

M6 x 1.0 x 30mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

M5 x 0.8 x 25mm Button Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100

M5 x 0.8 x 25mm Button Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

M10 x 1.5 x 25mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 25

Socket Head Cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/Hex Keys are used to drive the screw. Socket Head Cap screws supply greater tensile strength than equivalent Hex Head Caps screws, while requiring less surface area to counterbore.

Product Specifications

  • SIZEM10 x 1.5
  • LENGTH25mm
  • MATERIALStainless Steel
  • FINISHStainless Steel
  • TYPESocket Cap Screw
  • PACKAGE QUANTITY25
  • GRADE304 Stainless Steel
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTMetric
  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERBSW10025
  • HEAD Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M10 x 1.5 x 25mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 25

M10 x 1.5 x 25mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 25

Item #: WBB2298343

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant