
M10 x 1.5 x 30mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 50
Item #: WBB2298526
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- M6 x 1.0
- M8 x 1.25
- M12 x 1.75
- M10 x 1.5
M10 x 1.5
- SELECT
- 40mm
- 50mm
- 25mm
- 30mm
- 45mm
- 35mm
- 60mm
- 20mm
30mm
Customers Also Viewed
Product Information
Customer Review
Product Q&A
M10 x 1.5 x 30mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 50
Flat Head Socket Cap Screws are used for flush mounting of sections, usually where one part slides over another part or one part is mounted on another. Flat head screws are limited by configuration in their tensile strength capability. Allen/Hex Keys are used to drive the screw.
Flat Head Socket Cap Screws are used for flush mounting of sections, usually where one part slides over another part or one part is mounted on another. Flat head screws are limited by configuration in their tensile strength capability. Allen/Hex Keys are used to drive the screw.
Product Specifications
- SIZEM10 x 1.5
- LENGTH30mm
- MATERIALStainless Steel
- FINISHStainless Steel
- TYPESocket Cap Screw
- PACKAGE QUANTITY50
- GRADE304 Stainless Steel
- COUNTRY OF ORIGINImport
- UNIT OF MEASUREMENTMetric
- BRANDTitan Fasteners
- MANUFACTURERS PART NUMBERBTW10030
- HEAD Flat
Customer Review
Product Q & A
There are no questions for this product.

M10 x 1.5 x 30mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 50
$80.95
- Product Information
- Customer Review
- Product Q&A