Socket Cap Screws
Brand
Finish
Length
Material
Price
Socket Cap Screw - M10 x 1.50 x 50mm - Steel - Black Oxide - Class 12.9 - PT - UNC - 50 Pk
Finish
Black Oxide
Package Quantity
50
Material
Alloy Steel
Length
50 mm
Finish
Black Oxide
Package Quantity
100
Material
Alloy Steel
Length
3/4 in
Socket Cap Screw - 1/4-20 x 1" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk - BBI 011153
Finish
Black Oxide
Package Quantity
100
Material
Alloy Steel
Length
1 in
Finish
Stainless Steel
Package Quantity
15
Material
Stainless Steel
Length
70 mm
Socket Cap Screw - 1/4-20 x 2" - Steel Alloy - Thermal Black Oxide - PT - UNC - 100 Pk - BBI 011161
Finish
Black Oxide
Package Quantity
100
Material
Alloy Steel
Length
2 in
Finish
Stainless Steel
Package Quantity
100
Material
Stainless Steel
Length
35 mm