Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M16 x 2.0 x 80mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 15
See all 1,420 items in product family

M16 x 2.0 x 80mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 15

Item #: WBB2298722

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.75
Product Information
Customer Review
Product Q&A
M16 x 2.0 x 80mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 15

Socket Head Cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/Hex Keys are used to drive the screw. Socket Head Cap screws supply greater tensile strength than equivalent Hex Head Caps screws, while requiring less surface area to counterbore.

Product Specifications

    • SIZEM16 x 2.0
    • LENGTH80mm
    • MATERIALStainless Steel
    • FINISHStainless Steel
    • TYPESocket Cap Screw
    • UNIT OF MEASUREMENTMetric
    • MANUFACTURERS PART NUMBERBSW16080
    • HEAD Socket
    • GRADE304 Stainless Steel
    • COUNTRY OF ORIGINImport
    • PACKAGE QUANTITY15
    • BRANDTitan Fasteners

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!