discount codeFree shipping over 300

Applied at checkout

+

M2 x 0.4 x 10mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76610

M2 x 0.4 x 10mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76610

Item #: WBB2199183

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 6mm
  • 8mm
  • 12mm
  • 4mm
  • 10mm
  • 5mm

10mm

Original Price: $45.95

Clearance Price: $31.51

Save $0.95 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

M2 x 0.4 x 10mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76610

Socket Head Cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/Hex Keys are used to drive the screw.Socket Head Cap screws supply greater tensile strength than equivalent Hex Head Caps screws, while requiring less surface area to counterbore.

Product Specifications

  • SIZEM2 x 0.4
  • LENGTH10mm
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • MANUFACTURERS PART NUMBER76610
  • SPECIFICATIONS METDIN 912
  • DRIVE TYPEHex
  • THREADCoarse
  • DRIVE SIZE1.5mm
  • PACKAGE QUANTITY100
  • GRADEClass 12.9
  • COUNTRY OF ORIGINMade in USA
  • FULL OR PARTIAL THREADFull
  • DESCRIPTIONSocket Head Cap Screw
  • BRANDHolo-Krome
  • UNIT OF MEASUREMENTMetric
  • HEAD Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M2 x 0.4 x 10mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76610

M2 x 0.4 x 10mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76610

Item #: WBB2199183

The item above has been added to your shopping list:

List name

Save Item to

Select List

    M2 x 0.4 x 10mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76610
    M2 x 0.4 x 10mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76610
    M2 x 0.4 x 10mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76610
    M2 x 0.4 x 10mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76610

    Be the first to know about our special deals and events!

    Top