Take 15% off your entire order!

Offer applied at checkout

M24 x 3.0 x 65mm Hex Socket Cap Screw - Steel - Black Oxide - Class 12.9 - DIN 912 - USA - Pkg of 10

M24 x 3.0 x 65mm Hex Socket Cap Screw - Steel - Black Oxide - Class 12.9 - DIN 912 - USA - Pkg of 10

Item #: WBB2227278

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 90mm
  • 100mm
  • 55mm
  • 110mm
  • 75mm
  • 60mm
  • 50mm
  • 120mm
  • 140mm
  • 130mm
  • 80mm
  • 65mm
  • 70mm

65mm

Price: $142.95

Save $7.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Holo-Krome socket head cap screws contribute in important ways in carrying out modern design techniques which call for smooth contours and surfaces, elimination of clumsy, bulky parts and use of lighter constructions as they apply to flanges, lugs, pockets, and cover plates.

Because Holo-Krome Screws are Thermo-Forged® of alloy steel and scientifically heat treated, they are stronger than conventional screws, size for size. Hence, fewer screws - or smaller screws - are required to fulfill a given holding assignment. As a general rule, a Holo-Krome cap screw is comparable in strength to an ordinary screw of the next larger standard diameter. Allen/Hex Keys are used to drive the screw.

Features:
  • Thermo-Forging®: Preserves the metal fibers - continuous and uncut. The result is a stronger screw with 15-20% increased resistance to fatigue failure.
  • Dimensional Control: Critical areas such as under head bearing surface and radius, run-out thread section and thread profile are designed carefully.
  • Precision Threads: Present methods ensure smooth, burnished threads unsurpassed for uniformity and accuracy.


Product Specifications

  • SIZEM24 x 3.0
  • LENGTH65mm
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • MANUFACTURERS PART NUMBER76552
  • SPECIFICATIONS METDIN 912
  • DRIVE TYPEHex
  • THREADCoarse
  • DRIVE SIZE19mm
  • PACKAGE QUANTITY10
  • GRADEClass 12.9
  • COUNTRY OF ORIGINMade in USA
  • DESCRIPTIONSocket Head Cap Screw
  • BRANDHolo-Krome
  • UNIT OF MEASUREMENTMetric
  • HEAD Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M24 x 3.0 x 65mm Hex Socket Cap Screw - Steel - Black Oxide - Class 12.9 - DIN 912 - USA - Pkg of 10

M24 x 3.0 x 65mm Hex Socket Cap Screw - Steel - Black Oxide - Class 12.9 - DIN 912 - USA - Pkg of 10

Item #: WBB2227278

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant