discount codeFree shipping over 300

Applied at checkout

+

M3 x 0.5 x 25mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76036

M3 x 0.5 x 25mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76036

Item #: WBB2199266

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 10mm
  • 30mm
  • 35mm
  • 20mm
  • 8mm
  • 16mm
  • 6mm
  • 5mm
  • 12mm
  • 15mm
  • 25mm

25mm

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $24.00

Clearance Price: $12.72

Save $0.38 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

M3 x 0.5 x 25mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76036

Socket Head Cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/Hex Keys are used to drive the screw.Socket Head Cap screws supply greater tensile strength than equivalent Hex Head Caps screws, while requiring less surface area to counterbore.

Product Specifications

  • SIZEM3 x 0.5
  • LENGTH25mm
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • SPECIFICATIONS METDIN 912
  • MANUFACTURERS PART NUMBER76036
  • DRIVE TYPEHex
  • THREADCoarse
  • DRIVE SIZE2.5mm
  • PACKAGE QUANTITY100
  • GRADEClass 12.9
  • FULL OR PARTIAL THREADPartial
  • COUNTRY OF ORIGINMade in USA
  • UNIT OF MEASUREMENTMetric
  • DESCRIPTIONSocket Head Cap Screw
  • BRANDHolo-Krome
  • HEAD Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M3 x 0.5 x 25mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76036

M3 x 0.5 x 25mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76036

Item #: WBB2199266

The item above has been added to your shopping list:

List name

Save Item to

Select List

    M3 x 0.5 x 25mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76036
    M3 x 0.5 x 25mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76036
    M3 x 0.5 x 25mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76036
    M3 x 0.5 x 25mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76036

    Be the first to know about our special deals and events!

    Top