discount codeFree shipping over 300

Applied at checkout

M4 x 0.7 x 8mm Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 86007

M4 x 0.7 x 8mm Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 86007

Item #: WBB2199094

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • M3 x 0.5
  • M4 x 0.7

M4 x 0.7

Original Price: $13.75

Clearance Price: $9.50

Save $0.28 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

M4 x 0.7 x 8mm Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 86007

Button Head Socket Cap Screws are designed for light duty applications such as securing guards, covers, and ornamental fixtures. Button Heads present a pleasing appearance to an assembly. Allen/Hex Keys are used to drive the screw. Thermal Black Oxide finish features a standard heat treatment finish which includes light drying oil; Chemical Black Oxide is a chemical treatment plus rust resistant with no drying oil.

Product Specifications

  • SIZEM4 x 0.7
  • LENGTH8mm
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • MANUFACTURERS PART NUMBER86007
  • SPECIFICATIONS METISO 7380
  • DRIVE TYPEHex
  • THREADCoarse
  • DRIVE SIZE2.5mm
  • PACKAGE QUANTITY100
  • GRADEClass 12.9
  • COUNTRY OF ORIGINMade in USA
  • FULL OR PARTIAL THREADFull
  • BRANDHolo-Krome
  • DESCRIPTIONButton Head Socket Head Cap Screw
  • UNIT OF MEASUREMENTMetric
  • HEAD Button Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M4 x 0.7 x 8mm Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 86007

M4 x 0.7 x 8mm Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 86007

Item #: WBB2199094

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top